Apply to be a TradeMaster!
Main product image of 5/16" - 3/8" Superseal Union Connector
Magnifying glass
Hover image to zoom

5/16" - 3/8" Superseal Union Connector

SKU:
SI041012S-US
Rating:
(1)
Q&A:
(0)
5/16" - 3/8" Superseal Union Connector
Magnifying glass
Hover image to zoom
$4.01 each
In Stock
In Stock
Get 3 Tue, Nov 24
Size: 
5/16" x 3/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16" x 3/8"
Product Highlight: Connection Type
Union Connection
Product Highlight: Material
Polypropylene

Description

–

For connecting stainless steel tubing. Makes connecting stainless steel tubing quick and easy. Fittings are manufactured in gray acetal with double food grade nitrile O-rings, making them especially suitable for applications involving potable liquids and other food quality applications.


Features:


  • For use with stainless steel tubing
  • Acetal body, double nitrile O-rings
  • Quick and easy connection/disconnection
  • Food Quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed
  • Lead free materials

Specs

–
Application:

Plumbing

Size:

5/16" x 3/8"

Connection Type:

Union

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping

Part was exactly how described in I received very fast
Boombalatty
Vail, CO
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy