Apply to be a TradeMaster!
Main product image of 3/8" x 5/16" Superseal Union Connector (Superseal - Speedfit)
Magnifying glass
Hover image to zoom

3/8" x 5/16" Superseal Union Connector (Superseal - Speedfit)

SKU:
SI041210S-US
Rating:
(0)
Q&A:
(0)
3/8" x 5/16" Superseal Union Connector (Superseal - Speedfit)
Magnifying glass
Hover image to zoom
$4.34 each
In Stock
In Stock
Get 6 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 5/16"
Product Highlight: Connection Type
Union Connection
Product Highlight: Material
Polypropylene

Description

–

For connecting stainless steel tubing. Makes connecting stainless steel tubing quick and easy. Fittings are manufactured in gray acetal with double food grade nitrile O-rings, making them especially suitable for applications involving potable liquids and other food quality applications.


Features:


  • For use with stainless steel tubing
  • Acetal body, double nitrile O-rings
  • Quick and easy connection/disconnection
  • Food Quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed
  • Lead free materials

Specs

–
Connection Type:

Union

Application:

Plumbing

Material:

Polypropylene

Size:

3/8" x 5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy