Apply to be a TradeMaster!
Main product image of 1/2" CTS ID JG Twist & Lock Speedfit Pipe Insert
Magnifying glass
Hover image to zoom

1/2" CTS ID JG Twist & Lock Speedfit Pipe Insert

SKU:
TSI20
Rating:
(4)
Q&A:
(0)
1/2" CTS ID JG Twist & Lock Speedfit Pipe Insert
Magnifying glass
Hover image to zoom
$0.58 each
BOX UP & SAVE 16%
$24.50 box of 50
$0.49 each
In Stock
In Stock
Get 124 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

John Guest Speedfit Pipe Inserts are inserted in PEX pipe to ensure a firm connection. John Guest recommends the use of pipe inserts for PEX pipe connections with John Guest Speedfit products in standard residental plumbing installations. They are required for PEX pipe connections with John Guest Speedfit products in all heating applications.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Size:

1/2"

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Material:

Engineered Plastic

Lead Free:

Yes

Standards Met:

B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061

Warranty:

25 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS ID JG Twist & Lock Speedfit Shutoff Valve
SKU: PSEISV20P
John Guest

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

PEX INSERT BUSHING

INSERT INTO PEX TUBING
Andyf
AZ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Worked like a charm
Dan
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to insert

Had to repair two water lines, by replacing about 2' of line each. Needed 4 couplings so I ordered 4 inserts, DUH! you need 2 per coupling so I should have ordered 8 inserts. Was able to do 1 side with inserts, did the other side without inserts and it worked. Easy to use, good product.
Ted
Phoenix
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to fit properly

They fit fine into the pex tubing the way they supposed to. Good if you need some xtras. Easier than trying to pull the old one out when you put the fitting on another pipe.
Jim
Central TN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy