| Size: | 3/4" |
|---|---|
| Material: | Engineered Plastic |
| Max Temp/Pressure: | 160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application) |
| Lead Free: | Yes |
| Standards Met: | B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 |
| Warranty: | 25 Year |
| Application: | Plumbing |