Apply to be a TradeMaster!
Main product image of 599 Series 2" NPT 2-Way Brass Valve with 24V Spring Return Normally Closed Actuator
Magnifying glass
Hover image to zoom

599 Series 2" NPT 2-Way Brass Valve with 24V Spring Return Normally Closed Actuator

SKU:
172G-10328
Rating:
(0)
Q&A:
(0)
599 Series 2" NPT 2-Way Brass Valve with 24V Spring Return Normally Closed Actuator
Magnifying glass
Hover image to zoom
$627.37 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
73.7 Cv
Product Highlight: Voltage
24V
Product Highlight: Size
2"

Description

–

This 599 Series 2-way ball valve with a 0-10 Vdc control, normally closed, fail safe actuator assembly, providing 200 psi close-off, is used to control hot or chilled water and up to 50% Glycol solution in convectors, fan coil units, unit conditioners, radiation and reheat coils. This 2-inch valve is 63 Cv, equal percentage flow characteristic, with chrome-plated brass ball and brass stem, and an operating handle that can manually operate the valve in the event of power failure.


Features:

  • Valve Type: Two-way
  • Valve Body Style: Rotary-Ball
  • Port Configuration: 2-Way Normally closed
  • End Connection: NPT
  • Material, valve body: Brass
  • Material, inside set: Ball: Chrome-plated brass , Ball Seals: Glass filled PTFE with EPDM O-rings , Stem: Brass , Stem Seals: EPDM O-rings
  • Medium: Water , Water with anti-freeze
  • Leakage rate: ANSI Class IV
  • Leakage rate, class: ANSI Class IV
  • Medium temperature: 35 - 250 ºF
  • Valve Actuator Type: Electronic
  • Actuation Style: Rotary
  • Normally Open/Normally Closed: Normally Closed
  • Supply Voltage: 24 VAC/DC
  • Auxiliary Switch: No
  • Dimensions (W x H x D): 9.13 x 10.06 x 5.38 in

Specs

–
Flow Capacity (Cv):

73.7

Voltage:

24V

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy