Apply to be a TradeMaster!
Main product image of Weather Shield Enclosure
Magnifying glass
Hover image to zoom

Weather Shield Enclosure

SKU:
M9000-322
Rating:
(0)
Q&A:
(0)
Weather Shield Enclosure
Magnifying glass
Hover image to zoom
$355.84 each
In Stock
In Stock
Get 6 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The M9000-3xx Series Weather Shield Enclosures are cost-effective and durable weather shields designed to provide a degree of protection for a single Johnson Controls M(VA)9000 Series Electric Actuator used in control damper, ball valve, and iron flanged valve applications. These weather shield enclosures are manufactured to National Electrical Manufacturers’ Association (NEMA) specifications, and protect the electric actuator from corrosion, rain, freezing rain, sleet, and snow. The enclosure can be mounted indoors or outdoors; however, the enclosure may not prevent externally formed ice from restricting the motion of the rotary shaft. Each enclosure is constructed of impact-grade plastic that provides excellent impact resistance. The cover features ultraviolet (UV) inhibitors that extend service life by preventing the cover from becoming brittle or damaged by the sun or other environmental elements. The transparent cover provides an unobstructed view of the electric actuator without having to disassemble the enclosure. An appliance cord in the M9000-310 and M9000-330 Weather Shield Enclosures enable control wiring installation, and a form-fitting seal prevents water or moisture from entering the unit and damaging the actuator.

Specs

–
Product Type:

Weather Shield

Enclosure Type:

NEMA-3R

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy