Apply to be a TradeMaster!
Main product image of M9104 24V Proportional Non-Spring Return Actuator w/ cable (35 lb-in)
Magnifying glass
Hover image to zoom

M9104 24V Proportional Non-Spring Return Actuator w/ cable (35 lb-in)

SKU:
M9104-GGA-2S
Rating:
(0)
Q&A:
(0)
M9104 24V Proportional Non-Spring Return Actuator w/ cable (35 lb-in)
Magnifying glass
Hover image to zoom
$195.32 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
35 lb-in Torque

Description

–
The M9102 and M9104 Series Actuators are direct-mount, non-spring return electric actuators that operate on AC 24 V power. These synchronous motor-driven actuators provide floating control (AGA), floating control with automatic shut-off (IGA), and proportional control with selectable DC 0...10 V or DC 2...10 V (GGA). The -2S models are equipped with plenum cables, and the -3S models are equipped with terminal blocks.

All models are compact in size, and are easily installed on Variable Air Volume (VAV) boxes, Variable Volume and Temperature (VVT) twoposition zone applications, or small- to medium-sized dampers with a round shaft up to 1/2 in. (13 mm) in diameter or a 3/8 in. (10 mm) square shaft.

The M9102 Series Electric Non-Spring Return Actuators provide a running torque of 18 lb·in (2 N·m), and the nominal travel time is 30 seconds at 60 Hz (36 seconds at 50 Hz) for 90° of rotation. The M9104 Series Electric Non-Spring Return Actuators provide a running torque of 35 lb·in (4 N·m), and the nominal travel time is 60 seconds at 60 Hz (72 seconds at 50 Hz) for 90° of rotation.

Specs

–
Actuator Type:

Proportional

0 (4) to 20 mA

0 (2) to 10 VDC

w/ 500 ohm resistor

Torque:

35 lb-in

Voltage:

24V

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy