Apply to be a TradeMaster!
Main product image of Electric Non-Spring Return On/Off Floating with Timeout Actuator
Magnifying glass
Hover image to zoom

Electric Non-Spring Return On/Off Floating with Timeout Actuator

SKU:
M9104-IGA-2S
Rating:
(0)
Q&A:
(0)
Electric Non-Spring Return On/Off Floating with Timeout Actuator
Magnifying glass
Hover image to zoom
$140.08 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The M9102 and M9104 Series Actuators are direct-mount, non-spring return electric actuators that operate on AC 24 V power. These synchronous motor-driven actuators provide floating control (AGA), floating control with automatic shut-off (IGA), and proportional control with selectable DC 0...10 V or DC 2...10 V (GGA). The -2S models are equipped with plenum cables, and the -3S models are equipped with terminal blocks.

The M9102 Series Electric Non-Spring Return Actuators provide a running torque of 18 lb·in (2 N·m), and the nominal travel time is 30 seconds at 60 Hz (36 seconds at 50 Hz) for 90° of rotation. The M9104 Series Electric Non-SpringReturn Actuatorsprovide arunning torque of 35 lb·in (4 N·m), and the nominal travel time is 60 seconds at 60 Hz (72 seconds at 50 Hz) for 90° of rotation.

Specs

–
Product Type:

Actuator

Type:

Electric

Actuator Type:

Floating Point

On/Off

Fail Safe Mode:

Non-Spring Return

Electric Connection:

Plenum-Rated Cable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy