Shop Resideo Sale
Main product image of 24 VAC Floating Non-Spring Return Rotary Actuator (53 lb-in)
Magnifying glass
Hover image to zoom
24 VAC Floating Non-Spring Return Rotary Actuator (53 lb-in)
Magnifying glass
Hover image to zoom
$160.30 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
53 lb-in Torque

Description

–
24 VAC Floating Non-Spring Return Rotary Actuator (53 lb-in)

The M9106-xGx-2 Series direct-mount electric actuators operate on 24 VAC power and are available for use with on/off, floating, or proportional controllers. These non-spring return actuators are easily installed on a Variable Air Volume (VAV) box, a damper with a round shaft up to 1/2 inch (13 mm) in diameter, or a square shaft up to 3/8 inch (10 mm).

The M9106 models have 53 lb·in (6 N·m) running torque. They have a nominal 60-second travel time for 90° of rotation at 60 Hz (72 seconds at 50 Hz) with a load-independent rotation time.

Specs

–
Product Type:

Rotary Actuator

Actuator Type:

Floating

Fail Safe Mode:

Non-Spring Return

Torque:

53 lb-in

Voltage:

24 VAC

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy