Apply to be a TradeMaster!
Main product image of M9108 24 VAC Electric Non-Spring Return Actuator for On/Off or Floating Control (70 lb-in)
Magnifying glass
Hover image to zoom

M9108 24 VAC Electric Non-Spring Return Actuator for On/Off or Floating Control (70 lb-in)

SKU:
M9108-AGA-2
Rating:
(0)
Q&A:
(0)
M9108 24 VAC Electric Non-Spring Return Actuator for On/Off or Floating Control (70 lb-in)
Magnifying glass
Hover image to zoom
$250.68 each
In Stock
In Stock
Get 2 Fri, Jul 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
70 lb-in Torque

Description

The M9108-AGx-2 Series direct-mount electric actuators operate on 24 VAC or VDC power, and are available for use with on/off and floating controllers. These bidirectional actuators do not require a damper linkage, and are easily installed on a damper with a round shaft up to 3/4 inches in diameter or a square shaft up to 5/8 inches. Actuators may be direct- or remote-mounted to a damper.

A single M9108-AGx-2 model delivers up to 70 lb-in of torque. The angle of rotation is mechanically adjustable from 0 to 90-degree in 5-degree increments. Integral auxiliary switches are available to indicate end-stop position or to perform switching functions at any angle within the selected rotation range. Position feedback is available through either a 135 or 1,000 ohm potentiometer.

Product Features:
  • Two control inputs which meet the needs of most applications
  • Output position feedback provides simple, closed-loop control with accurate position sensing
  • Electronic stall detection to ensure higher reliability by deactivating the actuator motor if a stall condition is detected
  • Removable coupler allows adjustment of the rotation range from 0 to 90 degrees
  • Steel U-bolt clamps for four-point damper shaft gripping
  • Coupled to a ball-style valve with linkage to regulate the flow of hot or chilled water, 50% glycol solution, and low pressure steam
  • Manual gear release to simplify installation, setup, and field adjustments
  • NPT threaded housing provides an easy connection for electrical fittings

Specs

Actuator Type:

Floating

Voltage:

24V

Hertz:

50/60

Torque:

70 lb-in

Enclosure Type:

NEMA-2

Fail Safe Mode:

Non-Spring Return

Ambient Conditions:

90% RH non-condensing

Ohms:

1000

135

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy