The Day Savers – A National Tradesmen Day Contest
Main product image of M9108 Electric Non Spring Return On/Off Actuator, 0 to 10 VDC (70 lb-in)
Magnifying glass
Hover image to zoom

M9108 Electric Non Spring Return On/Off Actuator, 0 to 10 VDC (70 lb-in)

SKU:
M9108-AGE-2
Rating:
(0)
Q&A:
(0)
M9108 Electric Non Spring Return On/Off Actuator, 0 to 10 VDC (70 lb-in)
Magnifying glass
Hover image to zoom
$370.17 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
70 lb-in Torque

Description

Note: Image reflects M9108-GGA-2.

The M9108 actuators are available for use with on-off, floating, proportional, or resistive controllers. These bidirectional actuators do not require a damper linkage, and are easily installed on a damper with a round shaft up to a 3/4 in (20 mm) in diameter or a square shaft up to 5/8 in (16 mm). They may be direct or remote mounted to a damper, or mounted to a valve using one of the M9000-5xx Valve Linkage Kits.

A single M9108 model delivers up to 280 lb·in (32 N·m) of torque. Two AGx, GGx, or HGx models in tandem deliver twice the torque or 560 lb·in (64 N·m). The angle of rotation is mechanically adjustable from 0 to 90° in 5-degree increments. Integral auxiliary switches are available to indicate end-stop position or to perform switching functions at any angle within the selected rotation range. Position feedback is available through switches, a potentiometer, or a 0 (2) to 10 VDC signal.

Features:
  • Provides a running torque of 70 lb·in (8 N·m)
  • Offer the most suitable choice for the application
  • Four Control Inputs - Meet the needs of most applications
  • Output Position Feedback - Provides simple, closed-loop control with accurate position sensing
  • Electronic Stall Detection - Ensures higher reliability by deactivating the actuator motor when a stall condition is detected
  • Master/Slave Operation - Allows synchronized control for two actuators stacked for tandem applications
  • Zero and Span Adjustment (HGx Models) - Allows sequential operation of dampers from a single input signal of 0 (2) to 10 VDC, 0 (4) to 20 VDC, or 0 (4) to 20 mA
  • Jumper-selectable Rotation Direction and Manual Gear Release - Simplify installation, setup, and field adjustments
  • NPT Threaded Housing - Provides easy connection for electrical fittings

Specs

Actuator Type:

0 (2) to 10 VDC

Voltage:

24V

Hertz:

50/60

Torque:

70 lb-in

Switch:

On/Off

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy