Apply to be a TradeMaster!
Main product image of 24 VAC Proportional Non-Spring Return Rotary Actuator (70 lb-in)
Magnifying glass
Hover image to zoom
24 VAC Proportional Non-Spring Return Rotary Actuator (70 lb-in)
Magnifying glass
Hover image to zoom
M9108-GGA-2 has been discontinued
Discontinued April 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
70 lb-in Torque

Description

–
24 VAC Proportional Non-Spring Return Rotary Actuator (70 lb-in))

The M9108-xGx-2 Series direct-mount electric actuators operate on 24 VAC power and are available for use with on/off, floating, or proportional controllers. These non-spring return actuators are easily installed on a Variable Air Volume (VAV) box, a damper with a round shaft up to 1/2 inch (13 mm) in diameter, or a square shaft up to 3/8 inch (10 mm).

The M9108 models have 70 lb·in (6 N·m) running torque. They have a nominal 60-second travel time for 90° of rotation at 60 Hz (72 seconds at 50 Hz) with a load-independent rotation time.

Specs

–
Product Type:

Rotary Actuator

Actuator Type:

Proportional

Fail Safe Mode:

Non-Spring Return

Torque:

70 lb-in

Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm