Shop Resideo Sale
Main product image of Electric Non-Spring Return Floating On/Off Control Actuator (1,000 ohm Potentiometer)
Magnifying glass
Hover image to zoom

Electric Non-Spring Return Floating On/Off Control Actuator (1,000 ohm Potentiometer)

SKU:
M9116-AGE-2
Rating:
(0)
Q&A:
(0)
Electric Non-Spring Return Floating On/Off Control Actuator (1,000 ohm Potentiometer)
Magnifying glass
Hover image to zoom
$903.51 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The M91xx Series includes M9108, M9116, M9124, and M9132 models. All of these direct-mount electric actuators operate on 24 VAC or VDC power. The M91xx actuators are available for use with on/off, floating, proportional, or resistive controllers. These bidirectional actuators do not require a damper linkage, and are easily installed on a damper with a round shaft up to 3/4 in. (19 mm) in diameter or a square shaft up to 5/8 in. (16 mm). They may be direct or remote mounted to a damper or mounted to a valve using one of the M9000-5xx Valve Linkage Kits.

A single M91xx model delivers up to 280 lb·in (32 N·m) of torque. Two AGx, GGx, or HGx models in tandem deliver twice the torque or 560 lb·in (64 N·m). The angle of rotation is mechanically adjustable from 0 to 90° in 5-degree increments. Integral auxiliary switches are available to indicate end-stop position or to perform switching functions at any angle within the selected rotation range. Position feedback is available through switches, a potentiometer, or a 0 (2) to 10 VDC signal.

Specs

–
Product Type:

Actuator

Type:

Electric

Terminal Outputs:

Floating Point

On/Off

Fail Safe Mode:

Non-Spring Return

Voltage:

24V

Ohms:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy