Apply to be a TradeMaster!
Main product image of M9116 Electric Non Spring Return Actuator w/ Screw Terminals (140 lb-in)
Magnifying glass
Hover image to zoom

M9116 Electric Non Spring Return Actuator w/ Screw Terminals (140 lb-in)

SKU:
M9116-JGA-2
Rating:
(0)
Q&A:
(0)
M9116 Electric Non Spring Return Actuator w/ Screw Terminals (140 lb-in)
Magnifying glass
Hover image to zoom
$647.79 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
140 lb-in Torque

Description

–
The M9116 actuators are available for use with on-off, floating, proportional, or resistive controllers. These bidirectional actuators do not require a damper linkage, and are easily installed on a damper with a round shaft up to a 3/4 in (20 mm) in diameter or a square shaft up to 5/8 in (16 mm). They may be direct or remote mounted to a damper, or mounted to a valve using one of the M9000-5xx Valve Linkage Kits.

A single M9116 model delivers up to 280 lb·in (32 N·m) of torque. Two AGx, GGx, or HGx models in tandem deliver twice the torque or 560 lb·in (64 N·m). The angle of rotation is mechanically adjustable from 0 to 90° in 5-degree increments. Integral auxiliary switches are available to indicate end-stop position or to perform switching functions at any angle within the selected rotation range. Position feedback is available through switches, a potentiometer, or a 0 (2) to 10 VDC signal.

Features:
  • Provides a running torque of 140 lb·in (16 N·m)
  • Power Requirement: 24VAC/VDC
  • VA rating:6.4
  • Resistive 100 to 10,000 ohms
  • Electrical connection: Screw Terminals; 1/2" Conduit Connectors
  • Resistive 1000 ohm Potentiometer Position Feedback

Specs

–
Actuator Type:

Proportional

Voltage:

24 VAC

Torque:

140 lb-in

Electric Connection:

Screw Terminals

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy