Apply to be a TradeMaster!
Main product image of 0-10 VDC Electric Non-Spring Return Motor Actuator (210 IN-LB)
Magnifying glass
Hover image to zoom

0-10 VDC Electric Non-Spring Return Motor Actuator (210 IN-LB)

SKU:
M9124-HGA-2
Rating:
(0)
Q&A:
(0)
0-10 VDC Electric Non-Spring Return Motor Actuator (210 IN-LB)
Magnifying glass
Hover image to zoom
$637.19 each
Backorder
Backorder
Get it Tue, Sep 22 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
0/10 VDC
Product Highlight: Torque
210 lb-in Torque

Description

0-10 VDC Electric Non-Spring Return Motor Actuator (210 IN-LB)

The M91xx Series includes M9108, M9116, M9124, and M9132 models. All of these direct-mount electric actuators operate on 24 VAC or VDC power. The M91xx actuators are available for use with on/off, floating, proportional, or resistive controllers. These bidirectional actuators do not require a damper linkage, and are easily installed on a damper with a round shaft up to 3/4 in. (19 mm) in diameter or a square shaft up to 5/8 in. (16 mm). They may be direct or remote mounted to a damper or mounted to a valve using one of the M9000-5xx Valve Linkage Kits.

A single M91xx model delivers up to 280 lb·in (32 N·m) of torque. Two AGx, GGx, or HGx models in tandem deliver twice the torque or 560 lb·in (64 N·m). The angle of rotation is mechanically adjustable from 0 to 90° in 5-degree increments. Integral auxiliary switches are available to indicate end-stop position or to perform switching functions at any angle within the selected rotation range. Position feedback is available through switches, a potentiometer, or a 0 (2) to 10 VDC signal.

Specs

Product Type:

Actuator

Type:

Electric

Motor

Fail Safe Mode:

Non-Spring Return

Torque:

210 lb-in

Voltage:

0/10 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy