Apply to be a TradeMaster!
Main product image of M9132 Floating Non Spring Return Damper Actuator (280 lb-in)
Magnifying glass
Hover image to zoom
M9132 Floating Non Spring Return Damper Actuator (280 lb-in)
Magnifying glass
Hover image to zoom
$874.82 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
280 lb-in Torque

Description

–
Features:
  • Simple direct coupling reduces installation and commissioning time while improving reliability by eliminating damper linkages
  • Robust 280 lb-in (32 Nm) torque rating
  • Rotation range 0 to 90° in 5° increments, mechanically limited to 93°
  • Fits 3/8 to 3/4” (10 to 20 mm) round shaft, 3/8 to 5/8” (10 to 16 mm) square shaft; 1” (25.4 mm) diameter jackshaft with M9000- 154 adapter
  • On-off, floating and proportional control inputs meet the needs of most applications
  • Output position feedback provides simple closed-loop control with accurate position sensing
  • Master/slave operation allows synchronized control for two actuators stacked for tandem applications - doubles rated torque output
  • Electronic stall detection ensures higher reliability by deactivating the actuator motor when a stall condition is detected
  • Jumper selectable DC 0(2)…10 V or DC 0(4)…20 mA, proportional control
  • Jumper-selectable rotation direction and manual gear release simplify installation, setup, and field adjustments
  • 2-SPDT optional auxiliary switches
  • 1/2” NPT threaded housing provides easy connection for electrical fittings
  • Manual gear release simplifies damper / valve setup and commissioning
  • -4 to 122°F (-20 to 50°C) ambient temperature range
  • Rated for 30,000 full stroke cycles
  • UL Listed, CSA Certified, CE Mark

Specs

–
Actuator Type:

Floating

On/Off

Voltage:

24 VAC

Torque:

280 lb-in

Electric Connection:

1/4" spade

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy