Apply to be a TradeMaster!
Main product image of Electric Spring Return On/Off Floating Actuator with 48" 18 AWG Appliance Cable
Magnifying glass
Hover image to zoom

Electric Spring Return On/Off Floating Actuator with 48" 18 AWG Appliance Cable

SKU:
M9203-BGA-2
Rating:
(0)
Q&A:
(0)
Electric Spring Return On/Off Floating Actuator with 48" 18 AWG Appliance Cable
Magnifying glass
Hover image to zoom
$200.96 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The M9203-xxx-2(Z) Series Electric Spring Return Actuators provide control of dampers in Heating, Ventilating, and Air Conditioning (HVAC) systems. All actuators in this series provide 27 lb·in (3 N·m) rated torque. A mechanical spring return system provides rated torque with or without power applied to the actuator.

These actuators are configured for direct mounting and do not require a damper linkage. Actuators can be mounted directly to a damper shaft from 1/4 to 1/2 in. (6 to 12 mm) diameter with a universal clamp. An accessory crank arm and remote mounting kit are available for applications where the actuator cannot be direct-coupled to the damper shaft. An optional line voltage auxiliary switch indicates an end-stop position or performs switching functions within the selected rotation range.

Specs

–
Product Type:

Actuator

Type:

Electric

Terminal Outputs:

On/Off

Floating Point

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy