Apply to be a TradeMaster!
Main product image of Electric Spring Return On/Off Floating Actuator with Integral 3/8" FMC Connectors
Magnifying glass
Hover image to zoom

Electric Spring Return On/Off Floating Actuator with Integral 3/8" FMC Connectors

SKU:
M9208-AGA-2
Rating:
(0)
Q&A:
(0)
Electric Spring Return On/Off Floating Actuator with Integral 3/8" FMC Connectors
Magnifying glass
Hover image to zoom
M9208-AGA-2 has been discontinued
Discontinued December 8, 2025
This product was discontinued by the manufacturer.

Description

–
The M9208-xxx-x Series Electric Spring Return Actuators provide control of dampers in Heating, Ventilating, and Air Conditioning (HVAC) systems. All actuators in this series provide 70 lb·in (8 N·m) rated torque. A mechanical spring return system provides rated torque with and without power applied to the actuator.

These actuators are configured for direct mounting and do not require a damper linkage. Actuators can be mounted directly to a damper shaft from 5/16 to 5/8 in. (8 to 16 mm) diameter with a universal clamp. For shafts up to 3/4 in. (19 mm) diameter use the accessory Large Shaft Coupler Kit M9208-600. An accessory crankarm and remote mounting kit are available for applications where the actuator cannot be direct-coupled to the damper shaft. Optional line voltage auxiliary switches indicate an end-stop position or perform switching functions within the selected rotation range.

Specs

–
Product Type:

Actuator

Type:

Electric

Terminal Outputs:

Floating Point

On/Off

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm