Shop Resideo Sale
Electric Non-Spring Return Proportional Control Actuator (0 - 10 VDC)

Electric Non-Spring Return Proportional Control Actuator (0 - 10 VDC)

SKU:
M9320-HGA-2
Rating:
(0)
Q&A:
(0)
Electric Non-Spring Return Proportional Control Actuator (0 - 10 VDC)
$370.26 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
180 lb-in Torque

Description

–

The M9320-HGA-2 Electric Non-Spring Return Actuator provides proportional control of dampers in HVAC systems, with Automatic Signal Input Detection for automatic recognition of on/off, floating, and proportional input signals. It delivers 180 lb. in (20 Nm) of torque and accepts a DC 0 (2) to 10 V or 0 (4) to 20 mA control signal.


This actuator is configured for direct mounting and does not require damper linkage. It mounts directly with a universal clamp to a round damper shaft from 3/4 in. (19 mm) up to 1-1/16 in. (27 mm), and to a square damper shaft from 5/8 in. (16 mm) up to 3/4 in. (19 mm).

Specs

–
Voltage:

24 VAC

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

0 (2) to 10 VDC

Torque:

180 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy