Shop Limited Time Deals
Main product image of Damper Position Indicating Switch
Magnifying glass
Hover image to zoom

Damper Position Indicating Switch

SKU:
TS-470
Rating:
(0)
Q&A:
(1)
Damper Position Indicating Switch
Magnifying glass
Hover image to zoom
TS-470 has been discontinued
Discontinued October 9, 2020
This product has been discontinued.

Description

The TS-470 Series damper position switch consists of an encapsulated mercury switch mounted on a 1/2" (1.3 cm) damper shaft crank arm. The TS1-470 Series includes the same switch, mounted on a 1" (2.5 cm) crank arm. They are mounted on a horizontal damper shaft to provide opened/closed indication. Switch contacts are normal when the cable end of the switch is horizontal or above, and makes when the cable end drops more than 15º below horizontal. These switches are ideal for Building Automation System BAS and HVAC applications.

Specs

Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Your part # TS-470...is this also the TS-470-2?

Asked by Jeremy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

TS-470 is identical to TS-470-2

Was this review helpful to you?