Apply to be a TradeMaster!
Main product image of V-3000 Pneumatic Valve Actuator w/ exposed Yoke (0-25 psi)
Magnifying glass
Hover image to zoom

V-3000 Pneumatic Valve Actuator w/ exposed Yoke (0-25 psi)

SKU:
V-3000-8012
Rating:
(0)
Q&A:
(0)
V-3000 Pneumatic Valve Actuator w/ exposed Yoke (0-25 psi)
Magnifying glass
Hover image to zoom
$129.09 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
The V-3000-8012 and V-3000-8003 Pneumatic Valve Actuators are designed to accurately position steam or water valve modulating plugs in response to a pneumatic signal from a controller. A V-9502 Valve Positioner can be ordered separately for use with the V-3000-8012 only, in applications where sequential operation is desired or additional positioning power is necessary. The actuators have a molded synthetic rubber diaphragm design. This molded diaphragm provides a constant effective area throughout the actuator stroke. All parts are protected by a sturdy die-cast aluminum housing.

Features:
  • universal valve mounting design is compatible for use on all Johnson Controls® valves with V-3000 mounting configurations
  • rolling diaphragm design provides constant effective diaphragm area throughout stroke for optimal force output
  • integral stroke position indicator provides visual reference to valve position

Specs

–
Actuator Type:

Pneumatic

Type:

Exposed

Air Connections:

1/8" NPT

Max Pressure (PSI):

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy