Apply to be a TradeMaster!
Main product image of 3-Way Solenoid Air Valve (220/240V)
Magnifying glass
Hover image to zoom

3-Way Solenoid Air Valve (220/240V)

SKU:
V11HBA-100
Rating:
(0)
Q&A:
(0)
3-Way Solenoid Air Valve (220/240V)
Magnifying glass
Hover image to zoom
$357.53 each
In Stock
In Stock
Get 5 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
220/240V

Description

V11 three-way valves are for use in applications where the operation of a pneumatically operated device is dependent upon an electrical circuit.

The valves direct supply air to the pneumatic device when the coil is energized or deenergized, depending on the supply and exhaust air connections.

Specifications:
  • Power: 220/240V, 50/60 Hz
  • Temperature Rating: 60C Max
  • Ambient Temperatures: Minimum 32° F (0° C) maximum 140° F (60° C)
  • Conduit Opening: 7/8" Diameter
  • Valve Body Finish: Dull Gray (iridate)
  • Cover & Case Finish: Gray baked enamel
  • Valve Body Material: Die cast aluminum
  • Cover & Case Material: Cold rolled steel
  • Maximum Pressure Rating: 30 PSIG (207 kPa)
  • Operating Pressure (all three ports): 0 to 20 PSIG (0-138 kPa)
  • Power Consumption: 6 Watt
  • Wiring Connections: 18" wire leads
  • Air Connections: 1/4" barb connections in common port and normally closed. Normally open port is 1/8" FNPT

Specs

Product Type:

Air Valve

Voltage:

220/240V

Power Consumption:

6W

Wiring:

18" Leads

Max Pressure (PSIG):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy