Shop Limited Time Deals
Main product image of VA-4233 24V On/Off Direct-Mount Spring Return Electric Valve Actuator (61 lb-in)
Magnifying glass
Hover image to zoom

VA-4233 24V On/Off Direct-Mount Spring Return Electric Valve Actuator (61 lb-in)

SKU:
VA-4233-BGA-2
Rating:
(0)
Q&A:
(0)
VA-4233 24V On/Off Direct-Mount Spring Return Electric Valve Actuator (61 lb-in)
Magnifying glass
Hover image to zoom
VA-4233-BGA-2 has been discontinued
Discontinued May 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
61 lb-in Torque

Description

VA-4233 Series Electric Valve Actuators use a stepper motor to accurately position control valves in HVAC applications. In the event of a power failure, a spring in the actuator automatically returns the valve to the full stem-up position. These direct-mount, spring return electric actuators provide a minimum 61 lb (271 N) force output for floating, on/off, or proportional control. They can be easily field mounted or ordered factory coupled to Johnson Controls 1/2 through 1-1/4 in. VG7000 Series Bronze Control Valves, with no additional linkage required.

The VA-4233 Series can also be field mounted to select Invensys valves, using mounting kits available from Johnson Controls. Proportional control models include an AUTO stroke calibration feature that eliminates the need for manual calibration or adjustment after installation. Integral auxiliary switches are available for indicating end stop position or to perform switching functions. On proportional models, position feedback is also available through a proportional DC voltage signal. All models feature a hand crank for manual positioning of the valve, independent of a power supply.

Specs

Actuator Type:

On/Off

Voltage:

24V

Torque:

61 lb-in

Fail Safe Mode:

Spring Return

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm