Apply to be a TradeMaster!
Main product image of VA-4233 24V Proportional Direct-Mount Spring Return Electric Valve Actuator (61 lb-in)
Magnifying glass
Hover image to zoom

VA-4233 24V Proportional Direct-Mount Spring Return Electric Valve Actuator (61 lb-in)

SKU:
VA-4233-GGA-2
Rating:
(3)
Q&A:
(0)
VA-4233 24V Proportional Direct-Mount Spring Return Electric Valve Actuator (61 lb-in)
Magnifying glass
Hover image to zoom
$680.65 each
In Stock
In Stock
Get 66 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
61 lb-in Torque

Description

–
VA-4233 Series Electric Valve Actuators use a stepper motor to accurately position control valves in HVAC applications. In the event of a power failure, a spring in the actuator automatically returns the valve to the full stem-up position. These direct-mount, spring return electric actuators provide a minimum 61 lb (271 N) force output for floating, on/off, or proportional control. They can be easily field mounted or ordered factory coupled to Johnson Controls 1/2 through 1-1/4 in. VG7000 Series Bronze Control Valves, with no additional linkage required.

The VA-4233 Series can also be field mounted to select Invensys valves, using mounting kits available from Johnson Controls. Proportional control models include an AUTO stroke calibration feature that eliminates the need for manual calibration or adjustment after installation. Integral auxiliary switches are available for indicating end stop position or to perform switching functions. On proportional models, position feedback is also available through a proportional DC voltage signal. All models feature a hand crank for manual positioning of the valve, independent of a power supply.

Specs

–
Actuator Type:

Proportional

Voltage:

24V

Torque:

61 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Johnson actuator

Control system specific
Bill
Cr
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

fast delivery and always easy to work with
boiler operator
red wing mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

quick easy install just need to verify the dip switch settings.
TVSC
Akron In.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy