Apply to be a TradeMaster!
Main product image of 24VAC Electric On/Off Actuator for VG4000 & VG5000 Valves
Magnifying glass
Hover image to zoom

24VAC Electric On/Off Actuator for VG4000 & VG5000 Valves

SKU:
VA-7010-8001
Rating:
(5)
Q&A:
(0)
24VAC Electric On/Off Actuator for VG4000 & VG5000 Valves
Magnifying glass
Hover image to zoom
$94.00 each
In Stock
In Stock
Get 12 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
19.2 lb-in Torque

Description

–
The VA-7010 Series Electric Valve Actuators provide two-position (open/closed) control and can easily be field mounted with a threaded coupling onto VG4000 and VG5000 Series Zone Valves. A lever at the side of the actuator housing can be used to open the mounted valve manually for servicing.

Features:
  • Low voltage or line voltage models provide application flexibility
  • AC stall type motor ensures quiet operation
  • Manual lever allows manual position mode for servicing
  • Flat profile design with small side clearance provides mounting close to flat surfaces and saves space
  • Actuator can be mounted after the valve body is installed, simplifying installation in confined spaces while allowing application flexibility
  • Actuator can be rotated after mounting, providing easier wiring by locating the wiring conduit entry in any direction

Specs

–
Type:

Actuator

Actuator Type:

24V

On/Off

Torque:

19.2 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
Response by Thurs

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good product

Fast shipping
Fred
Grand Rapids, .Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again when I need it.

This item was exactly what I needed for our church heating system
Ed the repairman
Rochester, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not quiet enough power

Though I had a unpowered valve but the new one won't activate it without manual help just like the old one...guess i need to clean or replace the valve body....
DJ
MPLS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

This product keeps my 20 year old HVAC hot water loop system working great for winter.
Jeff
Olathe, KS
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product meets our requirement for our heating system

In order to keep our heating system functioning we need reliable parts, this product does the job for us.
Mr Ed
Rochester, NY
10 years ago
Verified Buyer Icon
Verified Buyer