Apply to be a TradeMaster!
Main product image of 230VAC Electric On/Off Actuator for VG4000 & VG5000 Valves
Magnifying glass
Hover image to zoom

230VAC Electric On/Off Actuator for VG4000 & VG5000 Valves

SKU:
VA-7010-8003
Rating:
(0)
Q&A:
(0)
230VAC Electric On/Off Actuator for VG4000 & VG5000 Valves
Magnifying glass
Hover image to zoom
$103.09 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230 VAC
Product Highlight: Torque
19.2 lb-in Torque

Description

–
The VA-7010 Series Electric Valve Actuators provide two-position (open/closed) control and can easily be field mounted with a threaded coupling onto VG4000 and VG5000 Series Zone Valves. A lever at the side of the actuator housing can be used to open the mounted valve manually for servicing.

Features:
  • Low voltage or line voltage models provide application flexibility
  • AC stall type motor ensures quiet operation
  • Manual lever allows manual position mode for servicing
  • Flat profile design with small side clearance provides mounting close to flat surfaces and saves space
  • Actuator can be mounted after the valve body is installed, simplifying installation in confined spaces while allowing application flexibility
  • Actuator can be rotated after mounting, providing easier wiring by locating the wiring conduit entry in any direction


Specifications:
  • Action: On/Off
  • Voltage: 230 VAC
  • Nominal 10 Sec. Full Stroke Time On
  • Nominal 5 Sec. Full Stroke Time Offf
  • Enclosure: NEMA 1
  • Lead Wires: 20"

Specs

–
Type:

Actuator

Voltage:

230 VAC

Actuator Type:

On/Off

Torque:

19.2 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy