Apply to be a TradeMaster!
Main product image of VA-7150 24V 3 Wire Floating Electric Valve Actuator (90 lb-in)
Magnifying glass
Hover image to zoom
VA-7150 24V 3 Wire Floating Electric Valve Actuator (90 lb-in)
Magnifying glass
Hover image to zoom
$279.45 each
In Stock
In Stock
Get 34 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
90 lb-in Torque

Description

–
The VA-715x Series synchronous motor-driven actuator provides incremental (three wire), incremental with feedback, or proportional control of valves with up to 3/4 in. stroke in heating, ventilating, and air conditioning applications. This compact, non-spring return actuator has a 90 lb force minimum and responds to a variety of input signals.

The VA-715x Series can be easily field mounted or ordered factory coupled to VT Series terminal unit valves, VG7000 Series valves, or VBC Series bronze cage trim valves. In addition, this actuator can be field mounted to 1/2 in. flare valves. Refer to the VT, VBC, VG7000, and VTF Series bulletins for available configurations.

Features
  • 90 lb Force Output in a Compact Unit:Covers a wide range of applications with one actuator
  • Magnetic Clutch: Provides constant output force for positive closeoff of valves, and protects motor in stall conditions
  • Durable Construction: Provides a longer cycle life
  • Unique Yoke Design: Easy field mounting to valves reduces installation and stroke adjustment time
  • Selectable Direct/Reverse Action: Eases setup and installation
Specifications
  • Power Requirements: 24 VAC (20 to 30 VAC), 50/60 Hz 2.7 VA nominal
  • Input Signal: Incremental: 24 VAC, 50/60 Hz; Proportional: 0 to 10 VDC
  • Input Signal Adjustments (Proportional): Input Signal: 0 to 10, 0 to 5, 5 to 10 VDC (jumper selectable); Action: Drive up (DA) or drive down (RA) on signal increase (jumper selectable) ;Factory Setting: Calibrated 1 to 9 +/- 0.5 VDC for 0 to 10 VDC controller operation, Direct Acting (DA), 5/16 in. (8 mm) stroke for VT series valve
  • Input Impedance (Proportional) : 100k ohms
  • Mechanical Output: 90 lb force (400N) minimum
  • Stroke Range: 25/32 in. (20 mm) maximum
  • Nominal Stroke Timing: 60 Hz: 70 seconds 5/16 in. (8 mm) stroke,110 seconds 1/2 in. (13 mm) stroke,165 seconds 3/4 in. (19 mm) stroke, 50 Hz: 85 seconds 5/16 in. (8 mm) stroke, 135 seconds 1/2 in. (13 mm) stroke, 200 seconds 3/4 in. (19 mm) stroke
  • Electrical Connections:Screw Terminals for 16 AWG Maximum
  • Mechanical Connections: 1/4-28 UNF-2B thread for valve stem connection
  • Enclosure: NEMA 2, IP42
  • Ambient Operating Conditions: 0 to 140F (-18 to 60C), 10 to 90% RH, non-condensing, 86F (30C) maximum dew point
  • Dimensions: 3.84" diameter x 6.06" high (98 x 154 mm)

Specs

–
Product Type:

Actuator

Actuator Type:

Floating Point

Voltage:

24V

Torque:

90 lb-in

Wiring:

3 Wire

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

WORKED PERFECTLY

EASY TO WIRE, MOUNTED ON THE VALVE EASILY.
UVBOY2
MORRISTOWN, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

PexSupply is the place to go!
Razor
Keene, NH
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy