Apply to be a TradeMaster!
Main product image of VA-7480 Floating Electric Valve Actuator, 24 VAC
Magnifying glass
Hover image to zoom

VA-7480 Floating Electric Valve Actuator, 24 VAC

SKU:
VA-7480-0312
Rating:
(0)
Q&A:
(0)
VA-7480 Floating Electric Valve Actuator, 24 VAC
Magnifying glass
Hover image to zoom
$194.81 each
In Stock
In Stock
Get 39 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
21.5 lb-in Torque

Description

–
VA-748x Series Electric Valve Actuators provide floating or proportional control in HVAC applications. The compact design of this actuator series makes it ideal for installations in confined locations, such as fan coil applications.

The VA-748x Series Actuator is designed for field mounting onto the terminal unit valves made by Johnson Controls and its competitors. Due to the innovative concept of auto stroke detection, the VA-748x actuator can be installed over most of the conventional terminal unit valves in the market and pressure independent control valves with variable strokes.

Features:
  • Auto-commissioning simplifies installation, since models require no adjustments in the field
  • Auto-shutoff actuator motor extends actuator life by reducing drive time and excessive motor wear
  • Durable, heat-stabilized, plastic resin enclosure allows the actuator to be used in applications with fluid temperatures up to 203°F (95°C)
  • Actuator can be mounted after the valve body is piped, simplifying installation and providing application flexibility
  • Compact design allows for installation in confined locations, such as fan coil applications
  • Operating status LED provides direct, visual indication of the actuator operating status
  • Actuator can be rotated after it is mounted on the valve body, simplifying installation by allowing the actuator wiring entry to be located in any direction

Specs

–
Actuator Type:

On/Off

Floating

Voltage:

24 VAC

Torque:

21.5 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy