Apply to be a TradeMaster!
Main product image of VA-8020 3 Wire Floating/Incremental Control Non-Spring Return Electric Valve Actuator
Magnifying glass
Hover image to zoom

VA-8020 3 Wire Floating/Incremental Control Non-Spring Return Electric Valve Actuator

SKU:
VA-8020-1
Rating:
(3)
Q&A:
(0)
VA-8020 3 Wire Floating/Incremental Control Non-Spring Return Electric Valve Actuator
Magnifying glass
Hover image to zoom
$284.62 each
In Stock
In Stock
Get 74 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The VA-8020-1 is a synchronous, force-sensor-limited actuator that provides floating/incremental control for 1/2 and 3/4 in. valves in many HVAC applications. The VA-8020-1 is a motor-driven, non-spring return electric valve actuator.

Features
  • Provides floating/incremental control from a three-wire, nominal 24 VAC input signal
  • Simplified setup and adjustment procedures reduce installation costs
  • Provides 22 lb (98 N) minimum shutoff force
  • Compact assembly fits most unit vent and baseboard applications

Specs

–
Actuator Type:

Floating Point

Voltage:

24V

Fail Safe Mode:

Non-Spring Return
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
4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exact Fit

This was a replacement on an older Trane VAV Box. Fit perfectly and works great.
HVAC Doc
Burns, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service from the online store

Thanks for the quick delivery of my online purchase. Saved me time and gas since the order was delivered.
Mark
San Carlos CA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes we have already ordered this before.

This is used in our school classrooms. This company is the best on delivery that we have ever seen. When we need something this is the first company we look for it at.
Loren
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?