Apply to be a TradeMaster!
Main product image of Electric Valve Actuator, Floating Control, 3-Wire, 24 Vac
Magnifying glass
Hover image to zoom
Electric Valve Actuator, Floating Control, 3-Wire, 24 Vac
Magnifying glass
Hover image to zoom
VA-8050-1 has been discontinued
Discontinued March 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V

Description

The VA-8050 synchronous, motor-driven actuator provides floating control of valves with up to 3/4 in. stroke in heating, ventilating, and air conditioning applications. This compact, nonspring return actuator has a 50 lb. force and requires a 3-wire, 24 VAC signal from the controller. The VA-8050 can be ordered factory coupled to VB Series valves. Refer to AV-8050 bulletin for available configurations.

Specs

Actuator Type:

Floating

3-Wire

Voltage:

24V