Shop Resideo Sale
Main product image of VA-8122 Proportional Valve Actuator (22 lb-in)
Magnifying glass
Hover image to zoom

VA-8122 Proportional Valve Actuator (22 lb-in)

SKU:
VA-8122-1
Rating:
(1)
Q&A:
(0)
VA-8122 Proportional Valve Actuator (22 lb-in)
Magnifying glass
Hover image to zoom
$336.74 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
22 lb-in Torque

Description

–
The VA-8122 Proportional Valve Actuator is an electric actuator that provides proportional control of valves with up to a 5/16 in. stroke in Heating, Ventilating, and Air Conditioning (HVAC) applications. This compact, non-spring return actuator has a 22 lb minimum seating force in a compact, easy-to-install package.

Features:
  • AUTOCAL pushbutton allows the actuator to define the control input range proportionally over the stroke
  • simplified setup and adjust procedures decrease installation costs
  • selectable direction of action, Drive Down or Drive Up, provides application flexibility
  • wide range of control inputs meets the needs of most applications
  • power failure detection and low voltage indication prevent data corruption of the actuator's memory and warns of insufficient supply voltage
  • Light-Emitting Diode (LED) reduces commissioning time and displays operating status.

Specs

–
Fail Safe Mode:

Non-Spring Return

Product Type:

Actuator

Actuator Type:

Proportional

Voltage:

24V

Torque:

22 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

VA-8122 Johnson Control Actuator

Excellent product - hold up the test of time.
Steve
Farmingdale NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy