Apply to be a TradeMaster!
Main product image of 24V Direct Coupled Valve Actuator 0-10 VDC (180 lb-in)
Magnifying glass
Hover image to zoom

24V Direct Coupled Valve Actuator 0-10 VDC (180 lb-in)

SKU:
VA7820-HGA-2
Rating:
(1)
Q&A:
(0)
24V Direct Coupled Valve Actuator 0-10 VDC (180 lb-in)
Magnifying glass
Hover image to zoom
$745.12 each
In Stock
In Stock
Get 9 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
180 lb-in Torque

Specs

–
Product Type:

Actuator

Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Floating

Start: 0 to 10 VDC,

Adjustable Start and Span:

Span 2 to 10 VDC

Voltage:

24V

Torque:

180 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

quick ship

I got the product quickly. And it was as promised
jeremy
columbia city IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy