Shop Resideo Sale
Main product image of VA7800 24V On/Off Electric Spring Return Valve Actuator (180 lb-in)
Magnifying glass
Hover image to zoom

VA7800 24V On/Off Electric Spring Return Valve Actuator (180 lb-in)

SKU:
VA7830-HGA-2
Rating:
(0)
Q&A:
(0)
VA7800 24V On/Off Electric Spring Return Valve Actuator (180 lb-in)
Magnifying glass
Hover image to zoom
$745.12 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
180 lb-in Torque

Description

–
The VA7800 Series of Electric Valve Actuators control VG7000 Series Bronze Globe Valves in Heating, Ventilating, and Air Conditioning (HVAC) systems. The VA7800 Series produce a minimum linear output force of 180 lb (800 N) and are ordered field mounted or factory coupled to 1/2 through 2 in. VG7000 Series Bronze Globe Valves. All actuators are direct mount and available in both Spring Return and Non-Spring Return models.

Features:
  • Automatic Stroke Adjustment - Provides easy, quick, and precise commissioning.
  • Manual Override as Standard - Allows manual positioning of valve for easy commissioning and servicing.
  • IP54 Enclosure Protection - Allows installation in a wide range of environments.
  • Unique Swing-Gate Yoke- Offers fast and secure attachment to the valve.
  • Brushless Motor - Ensures low energy consumption and long life.
  • Proportional Model - Enables one model to be used for various control types.
  • Force-Controlled Motor Shut-Off - Reduces energy consumption, wear of the actuator, and protects the valve from excessive forces.
  • Stroke Position Indicator - Gives visual indication of valve operation, provides automatic adjustment of stroke indicators during first cycle of operation.
  • Status Light-Emitting Diode (LED) - Gives visual indication of actuator status and assists with diagnostic.
  • Optional Integrated Auxiliary Switches - Provides adjustable switch points with line voltage capability.
  • Integral Cable with Colored Conductors - Simplifies installation and field wiring.
  • Integral Connector for 3/8 in. (10 mm) Flexible Metal Conduit (FMC) - Simplifies installation and field wiring.
  • Underwriters Laboratories Inc.® (UL) and CE Compliant - Provides internationally recognized regulatory agency approval.

Specs

–
Actuator Type:

On/Off

Proportional

Floating Point

Voltage:

24V

Torque:

180 lb-in

Fail Safe Mode:

Spring Return

VA Rating:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy