Shop Resideo Sale
Main product image of VA9104 24V Proportional Electric Non Spring Return Valve Actuator w/ Manual Override Handle (35 lb-in)
Magnifying glass
Hover image to zoom

VA9104 24V Proportional Electric Non Spring Return Valve Actuator w/ Manual Override Handle (35 lb-in)

SKU:
VA9104-AGA-3S
Rating:
(1)
Q&A:
(0)
VA9104 24V Proportional Electric Non Spring Return Valve Actuator w/ Manual Override Handle (35 lb-in)
Magnifying glass
Hover image to zoom
$127.86 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
35 lb-in Torque

Description

–
The VA9104 Series Actuators are direct-mount, non-spring return electric valve actuators that operate on AC 24 V power. These synchronous, motor-driven actuators are used to provide accurate positioning on Johnson Controls® VG1000 Series ball valves in Heating, Ventilating, and Air Conditioning (HVAC) applications.

The VA9104 Series Electric Non-Spring Return Actuators provide a running torque of 35 lb?in (4 N?m). The nominal travel time is 60 seconds at 60 Hz (72 seconds at 50 Hz) for 90° of rotation.

Specs

–
Actuator Type:

0 (2) to 10 VDC

0 (4) to 20 mA

Proportional

Torque:

35 lb-in

Voltage:

24V

Fail Safe Mode:

Non-Spring Return
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would purchase this product again

It works great after adjusting it. Just make sure to get 3s or 2s they are not interchangeable and do not work the same way. 2s don't work on 3s systems
Garbanzo
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?