Apply to be a TradeMaster!
Main product image of VA9104 24V Proportional Electric Non Spring Return Valve Actuator (35 lb-in)
Magnifying glass
Hover image to zoom

VA9104 24V Proportional Electric Non Spring Return Valve Actuator (35 lb-in)

SKU:
VA9104-GGA-2S
Rating:
(0)
Q&A:
(0)
VA9104 24V Proportional Electric Non Spring Return Valve Actuator (35 lb-in)
Magnifying glass
Hover image to zoom
$212.66 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
35 lb-in Torque

Description

–
The VA9104 Series Actuators are direct-mount, non-spring return electric valve actuators that operate on AC 24 V power. These synchronous, motor-driven actuators are used to provide accurate positioning on Johnson Controls® VG1000 Series DN15, DN20, and DN25 (1/2, 3/4, and 1 in.) ball valves in Heating, Ventilating, and Air Conditioning (HVAC) applications.

The VA9104 Series Electric Non-Spring Return Actuators provide a running torque of 35 lb?in (4 N?m). The nominal travel time is 60 seconds at 60 Hz (72 seconds at 50 Hz) for 90° of rotation.

Specs

–
Actuator Type:

0 (4) to 20 mA

Proportional

0 (2) to 10 VDC

Torque:

35 lb-in

Voltage:

24V

Fail Safe Mode:

Non-Spring Return

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy