Apply to be a TradeMaster!
Main product image of VA9104 24V Floating Control Non-Spring Return Valve Actuator (35 lb-in)
Magnifying glass
Hover image to zoom

VA9104 24V Floating Control Non-Spring Return Valve Actuator (35 lb-in)

SKU:
VA9104-IGA-3S
Rating:
(1)
Q&A:
(0)
VA9104 24V Floating Control Non-Spring Return Valve Actuator (35 lb-in)
Magnifying glass
Hover image to zoom
$147.47 each
In Stock
In Stock
Get 8 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
35 lb-in Torque

Description

–
The VA9104 Series Actuators are direct-mount, non-spring return electric valve actuators that operate on AC 24 V power. These synchronous, motor-driven actuators are used to provide accurate positioning on Johnson Controls® VG1000 Series DN15, DN20, and DN25 (1/2, 3/4, and 1 in.) ball valves in Heating, Ventilating, and Air Conditioning (HVAC) applications.

The VA9104 Series Electric Non-Spring Return Actuators provide a running torque of 35 lb-in (4 N-m). The nominal travel time is 60 seconds at 60 Hz for 90° of rotation.

Specs

–
Torque:

35 lb-in

Actuator Type:

Two Position

Floating

Voltage:

24V

Fail Safe Mode:

Non-Spring Return
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will purchase from this company again

I would recommend SupplyHouse to anyone! Great company! Their customer service is awesome!
OHVACG
MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?