Apply to be a TradeMaster!
Main product image of VA9203, 24V On/Off Electric Spring Return Valve Actuator, SPDT (27 lb-in)
Magnifying glass
Hover image to zoom

VA9203, 24V On/Off Electric Spring Return Valve Actuator, SPDT (27 lb-in)

SKU:
VA9203-BGB-2
Rating:
(0)
Q&A:
(0)
VA9203, 24V On/Off Electric Spring Return Valve Actuator, SPDT (27 lb-in)
Magnifying glass
Hover image to zoom
$222.16 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
27 lb-in Torque

Description

–
The VA9203-Bxx-2 Series On/Off Electric Spring Return Actuators are direct-mount valve actuators that operate on AC 24 V power at 50/60 Hz, DC 24 V power, or AC 85 to 264 V power at 50/60 Hz. These bidirectional actuators are used for on/off control on Johnson Controls® VG1000 Series 1/2, 3/4, and 1 in. (DN15, DN20, and DN25) ball valves in Heating, Ventilating, and Air Conditioning (HVAC) applications. An integral line voltage auxiliary switch, available only on the VA9203-xxB-2 models, indicates end-stop position, or performs switching functions within the selected rotation range.

Specifications:
  • 24Vac
  • 24Vdc
  • Two Position
  • Less than 75 second Power On run time
  • 27 lb-in Torque
  • 48" Appliance Cable Spring Return Direct Coupled Ball Valve Actuator
  • 1 SPDT Auxiliary Switch

Specs

–
Actuator Type:

On/Off

Two Position

Torque:

27 lb-in

Voltage:

24V

Fail Safe Mode:

Spring Return

Auxiliary Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy