Note: There is a new wiring protocol for proper operation.
The VA9208-GGx-x Series Actuators provide
proportional modulation of VG1000 1-1/4, 1-1/2, and
2 inch ball valves in HVAC systems that are controlled
by an electronic controller or positioner. The actuator
responds to 0 to 10 VDC or 2 to 10 VDC control
signals. With the addition of a 500 ohm resistor, the
actuator responds to a 0 to 20 mA or 4 to 20 mA signal.
A 0 to 10 VDC or 2 to 10 VDC feedback signal
indicates position and provides support for
master-slave applications.
The VA9208-GGA-2 actuators include plenum-rated
cables and are specially configured for installation in
spaces used for environmental air-handling purposes,
other than ducts and plenums, as specified in National
Fire Protection Association (NFPA) 70: National
Electrical Code section 300.22(c), Other Space Used
for Environmental Air. The space over a hung ceiling,
when used for environmental air handling purposes, is
an example of the type of space for which these
actuators are configured.
Supply House to the rescue, saved 25% of competitors and received promptly
whatevergoeswrong
Charlotte NC
1 years ago
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.