Apply to be a TradeMaster!
Main product image of VA9208 24V Proportional Electric Spring Return Valve Actuator, w/ Plenum Cable (70 lb-in)
Magnifying glass
Hover image to zoom

VA9208 24V Proportional Electric Spring Return Valve Actuator, w/ Plenum Cable (70 lb-in)

SKU:
VA9208-GGA-3
Rating:
(0)
Q&A:
(0)
VA9208 24V Proportional Electric Spring Return Valve Actuator, w/ Plenum Cable (70 lb-in)
Magnifying glass
Hover image to zoom
$305.06 each
In Stock
In Stock
Get 3 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
70 lb-in Torque

Description

The VA9208-GGx-x Series Actuators provide proportional modulation of VG1000 1-1/4, 1-1/2, and 2 inch ball valves in HVAC systems that are controlled by an electronic controller or positioner. The actuator responds to 0 to 10 VDC or 2 to 10 VDC control signals. With the addition of a 500 ohm resistor, the actuator responds to a 0 to 20 mA or 4 to 20 mA signal. A 0 to 10 VDC or 2 to 10 VDC feedback signal indicates position and provides support for master-slave applications.

The VA9208-GGA-3 actuators include plenum-rated cables and are specially configured for installation in spaces used for environmental air-handling purposes, other than ducts and plenums, as specified in National Fire Protection Association (NFPA) 70: National Electrical Code section 300.22(c), Other Space Used for Environmental Air. The space over a hung ceiling, when used for environmental air handling purposes, is an example of the type of space for which these actuators are configured.

Note: Image depicts Model VA9208-BGC-3

Specs

Torque:

70 lb-in

Actuator Type:

Proportional

0 (2) to 10 VDC

w/ 500 ohm resistor

0 (4) to 20 mA

Voltage:

24V

Fail Safe Mode:

Spring Return

Electric Connection:

Plenum-Rated Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy