Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Brass Valve with VA9203 On/Off Floating Point Actuator
Magnifying glass
Hover image to zoom
1/2" NPT 2-Way Brass Valve with VA9203 On/Off Floating Point Actuator
Magnifying glass
Hover image to zoom
$271.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
27 lb-in Torque
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
1.2 Cv
Product Highlight: Material
Brass
Product Highlight: Size
1/2"

Description

–
1/2" NPT 2-Way Brass Valve with VA9203 On/Off Floating Point Actuator

Note: This product is a Spring Return actuator with Port A Normally Open

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Specs

–
Fail Safe Mode:

Port A Open

Spring Return

Actuator Type:

On/Off

Floating Point

Material:

Brass

Size:

1/2"

Flow Capacity (Cv):

1.2

Body Pattern:

2-Way

Fluid Temperature Range:

23° to 203°F

Connection Type:

Threaded

Torque:

27 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy