Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Chrome Plated Brass Ball Valve (4.7 Cv)
Magnifying glass
Hover image to zoom
1/2" NPT 2-Way Chrome Plated Brass Ball Valve (4.7 Cv)
Magnifying glass
Hover image to zoom
$48.03 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
4.7 Cv
Product Highlight: Material
Chrome Plated Brass

Description

–
**Image may not represent actual product.**

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2" through 2" (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA9203 and VA9208 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • Designed to regulate the flow of hot or chilled water, 50/50 glycol solution and low-pressure steam in HVAC applications
  • Amodel flow characterization disk allows for accurate control and eliminates the need for pipe reducers
  • Forged brass body, dual EPDM stem seals and 15% graphite filled PTFE ball seats for leak free operation
  • Compact size allows for installation in tight fit locations
  • Maintenance free design; no packing or rebuilding necessary
  • Equal percentage flow characteristic

Specs

–
Body Pattern:

2-Way

Connection Type:

Threaded

Size:

1/2"

Flow Capacity (Cv):

4.7

Material:

Chrome Plated Brass

Fluid Temperature Range:

23° to 203°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy