Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Brass Valve w/ VA9104 Floating On/Off Actuator & M3 Screw Terminal Connections
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way Brass Valve w/ VA9104 Floating On/Off Actuator & M3 Screw Terminal Connections

SKU:
VG1241AG-9T4IGA
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Brass Valve w/ VA9104 Floating On/Off Actuator & M3 Screw Terminal Connections
Magnifying glass
Hover image to zoom
$185.18 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
4.7 Cv
Product Highlight: Material
Brass
Product Highlight: Size
1/2"

Description

–
VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low-pressure steam in response to the demand of a controller in HVAC systems. The National Pipe Thread (NPT) connections provide the right valve for a broad range of applications, reduce installation time while reducing the need for adapters, and increase system reliability.

This model comes with M3 screw terminal connections.

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

On/Off

Floating Point

Material:

Brass

Size:

1/2"

Flow Capacity (Cv):

4.7

Body Pattern:

2-Way

Fluid Temperature Range:

23° to 203°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy