1/2" NPT 2-Way Brass Valve with VA9104 Floating On/Off Actuator
This product comes with a 120 in. Plenum Cable.
VG1000 Series Ball Valves are designed to
regulate the flow of hot or chilled water and, for
some models, low pressure steam in
response to the demand of a controller in
Heating, Ventilating, and Air Conditioning
(HVAC) systems. Available in sizes
1/2 through 2 in. (DN15 through DN50), this
family of two- and three-way forged brass
valves is factory or field mounted to
Johnson Controls® VA9104, M9106, M9109,
and M9100 Series Non-Spring Return and
VA2202, M9206, and M9210 Series Spring
Return Electric Actuators for on/off, floating, or
proportional control.
Specs
–
Fail Safe Mode:
Non-Spring Return
Actuator Type:
Floating Point
On/Off
Material:
Brass
Size:
1/2"
Flow Capacity (Cv):
11.7
Body Pattern:
2-Way
Fluid Temperature Range:
23° to 203°F
Connection Type:
Threaded
Torque:
35 lb-in
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.