Apply to be a TradeMaster!
Main product image of 1-1/4" NPT 2-Way Chrome Plated Brass Ball Valve (18.7 Cv)
Magnifying glass
Hover image to zoom
1-1/4" NPT 2-Way Chrome Plated Brass Ball Valve (18.7 Cv)
Magnifying glass
Hover image to zoom
$131.60 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
18.7 Cv
Product Highlight: Material
Chrome Plated Brass

Description

–
*Image shown is brass, and not stainless steel.

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2" through 2" (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA9203 and VA9208 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • Designed to regulate the flow of hot or chilled water, 50/50 glycol solution and low-pressure steam in HVAC applications
  • Amodel flow characterization disk allows for accurate control and eliminates the need for pipe reducers
  • Forged brass body, dual EPDM stem seals and 15% graphite filled PTFE ball seats for leak free operation
  • Compact size allows for installation in tight fit locations
  • Maintenance free design; no packing or rebuilding necessary
  • Equal percentage flow characteristic

Specs

–
Body Pattern:

2-Way

Connection Type:

Threaded

Size:

1-1/4"

Flow Capacity (Cv):

18.7

Material:

Chrome Plated Brass

Fluid Temperature Range:

-22° to 212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy