Apply to be a TradeMaster!
Main product image of 2" NPT 2-Way Brass Valve w/ VA9208 24V On/Off
Magnifying glass
Hover image to zoom

2" NPT 2-Way Brass Valve w/ VA9208 24V On/Off

SKU:
VG1241FT-958BGA
Rating:
(0)
Q&A:
(0)
2" NPT 2-Way Brass Valve w/ VA9208 24V On/Off
Magnifying glass
Hover image to zoom
$539.48 each
In Stock
In Stock
Get 3 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
70 lb-in Torque
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
73.7 Cv
Product Highlight: Size
2"
Product Highlight: Material
Brass

Description

–
VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • Power Requirements: 24 VAC +/- 25%, VDC +/- 10%
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable
  • Weather Shield Options (For Field Assembly Only): M9000-341
  • 200 PSID Close Off Pressure

Specs

–
Fail Safe Mode:

Spring Return

Port A Closed

Actuator Type:

On/Off

24V

Size:

2"

Flow Capacity (Cv):

73.7

Connection Type:

Threaded

Body Pattern:

3-Way

Material:

Brass

Fluid Temperature Range:

23° to 203°F

Torque:

70 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy