VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2" through 2" (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA9203 and VA9208 Series Spring Return Electric Actuators for on/off, floating, or proportional control.
Features:
| Body Pattern: | 2-Way |
|---|---|
| Connection Type: | Threaded |
| Size: | 1/2" |
| Flow Capacity (Cv): | 1.2 |
| Material: | Stainless Steel |
| Fluid Temperature Range: | -22° to 212°F |