Apply to be a TradeMaster!
1/2" NPT 2-Way Stainless Steel Valve w/ VA9203 Proportional Actuator (1.2 Cv)

1/2" NPT 2-Way Stainless Steel Valve w/ VA9203 Proportional Actuator (1.2 Cv)

SKU:
VG1245AD-923GGA
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Stainless Steel Valve w/ VA9203 Proportional Actuator (1.2 Cv)
$300.00 each
In Stock
In Stock
Get 23 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
27 lb-in Torque
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
1.2 Cv
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel

Description

–
This model has a flow capacity of 1.2 Cv.

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • Power Requirements: 24 VAC +/- 20%, VDC +/- 10%
  • Position Feedback: 0(2) to 10 VDC Position Feedback
  • Electrical Connections: 120 in. (3.05 m) 19 AWG Plenum Cable
  • Weather Shield Options (For Field Assembly Only): M9000-341
  • 200 PSID Close Off Pressure

Specs

–
Fail Safe Mode:

Port A Open

Spring Return

Actuator Type:

Proportional

w/ 500 ohm resistor

0 (2) to 10 VDC

0 (4) to 20 mA

Size:

1/2"

Flow Capacity (Cv):

1.2

Connection Type:

Threaded

Body Pattern:

2-Way

Material:

Stainless Steel

Fluid Temperature Range:

-22° to 212°F

Torque:

27 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy