VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low-pressure steam in response to the demand of a controller in HVAC systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, VA9109, and M9100 Series Non-Spring Return and VA9203 and VA9208 Series Spring Return Electric Actuators foron/off, floating, or proportional control.
Features:
| Flow Capacity (Cv): | 1.9 |
|---|---|
| Connection Type: | Threaded |
| Fluid Temperature Range: | -22° to 212°F |
| Material: | Stainless Steel |
| Body Pattern: | 2-Way |
| Size: | 1/2" |