This product is a 1/2" NPT 2-Way Brass Valve with VA9104 Proportional Actuator manufactured by Johnson Controls.
| Connection Type: | Threaded |
|---|---|
| Size: | 1/2" |
| Body Pattern: | 2-Way |
| Control Signal: | Proportional 0-10 VDC |
| Material: | Brass |
| Voltage: | 24VAC |
| Torque: | 35 lb-in |
| Auxiliary Switch: | No Switch |