VG1245AN-9A4GGA Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low-pressure steam in response to the demand of a controller in HVAC systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two and three-way forged brass valves is factory or field mounted to Johnson Controls VA9104 and VA9300 Series Non-Spring-Return and VA9203 and VA9208 Series Spring-Return Electric Actuators for on/off, floating or proportional control.
| Size: | 1/2" |
|---|---|
| Actuator Type: | 0 (2) to 10 VDC w/ 500 ohm resistor 0 (4) to 20 mA Proportional |
| Connection Type: | Threaded |
| Body Pattern: | 2-Way |
| Material: | Brass |
| Fail Safe Mode: | Non-Spring Return |
| Flow Capacity (Cv): | 11.7 |
| Fluid Temperature Range: | 23° to 203°F |
| Torque: | 35 lb-in |